Beli harga mesin router wipro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Router
    Mulai

    Rp999.900

  2. Makita Mesin Profil Router (Mesin Profil Kayu)
    Mulai

    Rp6.199.900

    Makita Mesin Profil Router (Mesin Profil Kayu)
    atribut:
    • Collet: 12 mm (1/2 inch)
  3. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  4. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  5. KRISBOW Mesin Profil Kayu
    Mulai

    Rp1.199.900

    KRISBOW Mesin Profil Kayu
    Deskripsi:
    Krisbow Mesin Profil Kayu Listrik 1200 W adalah alat perkakas listrik yang digunakan untuk mempercantik tampilan kayu. Alat ini merupakan partner ideal untuk Anda yang sering membuat meja kayu, kursi kayu, pintu atau perabotan rumah tangga lainnya.
    atribut:
    • Collet Diameter (mm): 8
    • Dimensions (LxWxH) (mm): 295x145x255
    • Frequency (Hz): 50
    • Input Power (W): 1200
    • No Load Speed (rpm): 28000
    • Voltage (V): 220
  6. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • No Load Speed (rpm): 16500
  7. BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)
    Mulai

    Rp76.900

    BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)
    atribut:
    • Shank (inch): 1/4
    • Working Length (L) (inch): 31/64
    • Angle (°): 90
    • Total Length (G) (mm): 45
    • Total length (G) (inch): 1.765625
    • Working length (L) (mm): 12.4
  8. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  9. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  10. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  11. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
Daftar Harga harga mesin router wipro Terbaru November 2026
Wipro RouterRp999.900
Makita Mesin Profil Router (Mesin Profil Kayu)Rp6.199.900
RIDGID Threading Machine (Mesin Senai)Rp229.999.900
WISON Mesin Planner (Mesin Serut)Rp20.999.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
BOSCH Rounding Over Bit Standard for Wood 1/4 Inch (Mata Router)Rp149.900
KRISBOW Mesin Profil KayuRp1.199.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)Rp76.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)